Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
Inzone M9 27in 3840 x 2160 Pixels 4K Ultra HD IPS Panel HDMI DisplayPort Gaming Monitor
By Sony
Order Code:
ZT5513642S
£1,199.99
Inc VAT (20%)
£1,239.99
3% off
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
1199.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/inzone-m9-27in-3840-x-2160-pixels-4k-ultra-hd-ips-panel-hdmi-displayport-gaming-monitor/p/ZT5513642S
Add to quotation
View all Computer Monitors
Description
Sony Inzone M9 27 Inch 3840 x 2160 Pixels 4K Ultra HD IPS Panel HDMI DisplayPort Gaming Monitor
Tags:
#NewProduct
Specifications
Specifications for Inzone M9 27in 3840 x 2160 Pixels 4K Ultra HD IPS Panel HDMI DisplayPort Gaming Monitor
Resolution
3840x2160
4K
Response Time
1ms
Contrast Ratio
1000:1
Colour
Black
Panel Type
IPS
Dimensions With Stand
615x248x479mm
Aspect Ratio
16:9
Product Type
Desktop Monitors
LCD Monitor
USB Port
1x USB-B, 3x USB-A
Height Adjustable
70mm
Vesa Mount Size
100x100mm
Display Port
1
Size Range
27-27.9in
Built-In Speakers
2 x 2w
Weight With Stand
6.8kg
Weight
4.6kg
Monitor Size
27in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome