KA242YEbi 23.8 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI VGA Monitor

Order Code: ZT4187839S

£99.99 Inc VAT (20%)


Description

Vibrant ImagesCrisp, true-to-life colours come alive in Full HD 1080p resolution. Movies and games appear more real and dramatic, and small details and text are clear with1920x1080 resolution in a 16:9 aspect ratio.

Specifications for KA242YEbi 23.8 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI VGA Monitor
  • Product Type
    Desktop Monitors
  • Weight With Stand
    3.88kd
  • Size Range
    23-23.9in
  • Resolution
    1920x1080
    Yes
  • Monitor Size
    23.8in
  • Contrast Ratio
    1000:1
  • Environment Support
    ENERGY STAR Certified
  • Colour
    Black
  • Weight
    3.55kg
  • Built-In Speakers
    No
  • Height Adjustable
    No
  • Dimensions (W x D x H)
    540.3x65.3x324.1mm
  • Vesa Mount Size
    100x100mm
  • Dimensions With Stand
    540.3x192x414.1mm
  • Panel Type
    IPS
  • Response Time
    1ms
  • Aspect Ratio
    16:9