Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
KA270Hbmix 27in Fsync HDMI VGA Monitor
By Acer
Order Code:
ZT3524945S
£122.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
122.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/ka270hbmix-27in-fsync-hdmi-vga-monitor/p/ZT3524945S
Add to quotation
View all Computer Monitors
Description
Acer KA270Hbmix 27 Inch 1920 x 1080 Pixels Full HD VA Panel ZeroFrame FreeSync HDMI VGA Monitor
Specifications
Specifications for KA270Hbmix 27in Fsync HDMI VGA Monitor
Size Range
27-27.9in
Contrast Ratio
3000:01:00
Monitor Size
27in
VGA Port
1
Panel Type
VA
Resolution
1920x1080
Yes
Dimensions (W x D x H)
614.7x200x457.1mm
Vesa Mount Size
100x100mm
Weight With Stand
4.4kg
Colour
Black
Response Time
1ms
Weight
3.5kg
Form
LED Monitor
Built-In Speakers
2x2w
Type
Desktop Monitors
Aspect Ratio
16:09:00
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome