Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
KA272Ebi 27in FreeSync HDMI VGA Monitor
By Acer
Order Code:
ZT5363994S
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/ka272ebi-27in-freesync-hdmi-vga-monitor/p/ZT5363994S
Add to quotation
View all Computer Monitors
Description
Acer KA272Ebi 27 Inch 1920 x 1080 Pixels Full HD IPS Panel ZeroFrame FreeSync HDMI VGA Monitor
Specifications
Specifications for KA272Ebi 27in FreeSync HDMI VGA Monitor
Product Type
Desktop Monitors
Panel Type
IPS
Colour
Black
Resolution
1920x1080
Yes
Contrast Ratio
1000:1
Monitor Size
27in
Weight
4.34kg
Aspect Ratio
16:9
Response Time
1ms
Size Range
27-27.9in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome