Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
L27e40 27in VA HDMI VGA Grey Monitor
By Lenovo
Order Code:
ZT3525928S
£189.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
189.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/l27e40-27in-va-hdmi-vga-grey-monitor/p/ZT3525928S
Add to quotation
View all Computer Monitors
Description
Lenovo L27e-40 27 Inch 1920 x 1080 Pixels Full HD VA Panel HDMI VGA Cloud Grey Monitor
Specifications
Specifications for L27e40 27in VA HDMI VGA Grey Monitor
Recycled Product
Made of 85% Recycled Resin
Dimensions (W x D x H)
613.3x43.5x368.5mm
Product Type
LED Monitor
Desktop Monitors
Dimensions With Stand
613.3x181.5x474.8mm
Size Range
27-27.9in
Colour
Cloud Grey
Aspect Ratio
16:9
Resolution
1920x1080
Yes
Weight With Stand
4.4kg
Response Time
4ms (Extreme mode)
Monitor Size
27in
Contrast Ratio
3000:1
Panel Type
VA
Weight
3.5kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome