MB14AC 14" IPS USB-C Portable Monitor

Order Code: ZT4782407S

£259.99 Inc VAT (20%)


Description

ASUS ZenScreen™ MB14AC is designed to keep you productive, wherever you are. Its the portable monitor with a hybrid USB-C signal solution (DP Alt mode+ USB 3.0) , which means that it only needs a single USB-C cable for both power and video transmission. With a slim 9mm profile, and weighing just 0.59kg, ZenScreen MB14AC is also a compact 14-inch companion monitor to meet different needs for laptop users.

Specifications for MB14AC 14" IPS USB-C Portable Monitor
  • USB Port
    Yes
  • Contrast Ratio
    700, 1
  • Size Range
    Under 18in
  • Form
    IPS Monitor
  • Aspect Ratio
    16:09:00
  • Colour
    Black
  • Resolution
    1920x1080
    Yes
  • Type
    Desktop Monitors
  • Weight
    590g
  • Panel Type
    IPS
  • Monitor Size
    14in
  • Dimensions With Stand
    324.9x11.2x208.03mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome