MB166C 15.6in USB-C Touchscreen Monitor

Order Code: ZT3526975S

£199.99 Inc VAT (20%)


Description

ASUS MB166C ZenScreen 15.6 Inch 1920 x 1080 Pixels Full HD Resolution 5ms Response Time IPS Panel USB C Monitor

Specifications for MB166C 15.6in USB-C Touchscreen Monitor
  • Form
    LED Monitor
  • Type
    Desktop Monitors
  • Colour
    Black
  • USB Port
    Yes
  • Weight
    780g
  • Contrast Ratio
    800, 1
  • Size Range
    Under 18in
  • Resolution
    1920x1080
  • Monitor Size
    15.6in
  • Built-In Speakers
    No
  • Response Time
    5ms
  • Panel Type
    IPS
  • Aspect Ratio
    16:09:00

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome