Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
MB166CR 15.6" USB-C Portable Monitor
By Asus
Order Code:
ZT4792321S
£189.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
189.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/mb166cr-15-6-inch-usb-c-portable-monitor/p/ZT4792321S
Add to quotation
View all Computer Monitors
Description
ASUS ZenScreen MB166CR 15.6 Inch 1920 x 1080 Pixels Full HD IPS Panel USB-C Portable Monitor
Specifications
Specifications for MB166CR 15.6" USB-C Portable Monitor
Type
Desktop Monitors
Colour
Black
Built-In Speakers
No
Size Range
15.6-16in
Contrast Ratio
800:1
USB Port
Yes
Monitor Size
15.6in
Panel Type
IPS
Resolution
FHD
1920x1080
Aspect Ratio
16:9
Weight
0.78kg
Response Time
5ms(GTG)
Product Type
LED Monitor
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome