MB16ACE 15.6in IPS FHD Portable Monitor

Order Code: ZT1531295S

£249.99 Inc VAT (20%)


Description

MB16ACE 15.6in IPS FHD Portable Monitor Extend your vision. Free your world.

ASUS ZenScreen MB16ACE is designed to keep you productive, wherever you are. It's a highly portable monitor with a hybrid signal solution, which means that it only needs a single USB connector cable to be fully compatible with almost any laptop. With a super slim 8mm profile, and weighing just 0.71 kg, ZenScreen MB16ACE is also the lightest 15.6 inch companion display monitor.

See full description
Specifications for MB16ACE 15.6in IPS FHD Portable Monitor
  • Colour
    Black
  • Weight
    710g
  • Type
    Desktop Monitors
  • Dimensions (W x D x H)
    359.7x8.0x226.4mm
  • Contrast Ratio
    800, 1
  • Monitor Size
    15.6in
  • Form
    IPS Monitor
  • Aspect Ratio
    16, 9
  • Resolution
    1920x1080
  • Panel Type
    IPS
  • Size Range
    Under 18in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome