Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
MB16ACV 15.6in IPS USB-C Portable Monitor
By Asus
Order Code:
ZT3526202S
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/mb16acv-15-6in-ips-usb-c-portable-monitor/p/ZT3526202S
Add to quotation
View all Computer Monitors
Description
ASUS MB16ACV 15.6 Inch 1920 x 1080 Pixels Full HD IPS Panel USB-C Portable Monitor
Specifications
Specifications for MB16ACV 15.6in IPS USB-C Portable Monitor
Monitor Size
15.6in
Contrast Ratio
800, 1
Type
Desktop Monitors
Weight
900g
Size Range
Under 18in
Aspect Ratio
16:09:00
Form
LED Monitor
Built-In Speakers
No
USB Port
UBS-C
Dimensions (W x D x H)
357.9x10.5x224.8mm
Panel Type
IPS
Colour
Black
Response Time
5ms
Resolution
1920x1080
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome