ML750E WXGA LED Projector 700 Lumens 1280x800

Order Code: ZT1535809S

£699.99 Inc VAT (20%)


Description

Optoma ML750E WXGA LED Projector 700 Lumens 1280x800 The ML750e ultra-compact portable LED projector is easily transportable between your home and office. This tiny projector weights less than 0.4kg and comes with a convenient carry bag. Watch HD movies, play video games or even present that winning presentation, the ML750e has everything you need to impress your audience.

Packed full of features the ML750e incorporates a media player, native office viewer and built-in speaker. Project without a laptop using the built-in memory, a microSD card slot, USB connection. Easily connect and display from a mobile or table device using MHL connectivity to play games on a big screen, view business files, photos, videos or to just listen to music.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for ML750E WXGA LED Projector 700 Lumens 1280x800
  • Colour
    Black
  • Weight
    380g
  • MFR Part No.
    8OP958UA02GC1E
  • 3D Projector
    Yes
  • Type
    Digital Projectors
  • Native Resolution
    WXGA (1200x800)
  • Projection Screen Size
    0.43-2.54m
  • Projection Distance
    0.55-3.23m
  • Lamp Life
    20000hours
  • Built-In Speakers
    1x1w
  • Brightness
    700Lumens
  • Light Source
    LED
  • Form
    Portable Projector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome