Neo G7 43in 4K HDMI DP USB Smart Monitor

Order Code: ZT4972644S

£1,029.99 Inc VAT (20%)


Description

Samsung Odyssey Neo G7 43 Inch 3840 x 2160 Pixels 4K Ultra HD VA Panel Mini-LED HDMI DisplayPort USB Smart Gaming Monitor

Specifications for Neo G7 43in 4K HDMI DP USB Smart Monitor
  • Product Type
    Desktop Monitors
  • Response Time
    1ms
  • Monitor Size
    43in
  • Panel Type
    VA
  • Height Adjustable
    Yes
  • Resolution
    UHD
  • Dimensions (W x D x H)
    960.8x37.9x563.37.9mm
  • Colour
    Black/White
  • Vesa Mount Size
    200x200mm
  • Display Port
    1
  • Size Range
    43-43.9in
  • Built-In Speakers
    20w
  • Aspect Ratio
    16:9
  • Dimensions With Stand
    960.8x254.1mmx635.0mm
  • Weight With Stand
    11.7kg
  • Contrast Ratio
    1000000, 1
  • Weight
    9.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome