Nitro 49in Fsync HDMI DP Gaming Monitor

Order Code: ZT5349138S

£939.99 Inc VAT (20%)


Description

Acer NITRO EI2 EI491CRP 49 Inch 3840 x 1080 Pixels Ultra Wide Full HD VA Panel FreeSync HDMI DisplayPort Curved Monitor

Specifications for Nitro 49in Fsync HDMI DP Gaming Monitor
  • Product Type
    Desktop Monitors
  • Size Range
    35-39.9in
  • Colour
    Black
  • Vesa Mount Size
    75x75mm
  • Resolution
    Yes
    3840x1080
  • Weight With Stand
    11.4kg
  • Dimensions With Stand
    1198x456x240mm
  • Panel Type
    VA
  • Display Port
    Yes
  • Response Time
    4ms
  • Weight
    9.3kg
  • Built-In Speakers
    2x 3w
  • Aspect Ratio
    32, 9
  • Monitor Size
    49in
  • Contrast Ratio
    3000:1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome