Nitro XZ272S3 27 Inch 1920 x 1080 Pixels Full HD ZeroFrame VA Panel HDMI DisplayPort Monitor

Order Code: ZT4187738S

£219.99 Inc VAT (20%)


Description

Acer Nitro XZ272S3 27 Inch 1920 x 1080 Pixels Full HD ZeroFrame VA Panel HDMI DisplayPort Monitor UM.HX2EE.311

Specifications for Nitro XZ272S3 27 Inch 1920 x 1080 Pixels Full HD ZeroFrame VA Panel HDMI DisplayPort Monitor
  • Type
    Desktop Monitors
  • Resolution
    Yes
    1920x1080
  • Monitor Size
    27in
  • Built-In Speakers
    2 x 2w
  • Display Port
    1
  • Environment Support
    ENERGY STAR Certified
  • Dimensions With Stand
    4.6kg
    611x234x525mm
  • Colour
    Black
  • Dimensions (W x D x H)
    611x76x363mm
  • Height Adjustable
    120mm
  • Product Type
    Curved VA Monitor
  • Size Range
    27-27.9in
  • Panel Type
    VA
  • Weight
    3.3kg
  • Aspect Ratio
    16:9
  • Contrast Ratio
    3000:1
  • Vesa Mount Size
    75x75mm
  • Response Time
    1ms
  • Weight With Stand
    4.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome