Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
Odyssey G3 24in 1920 x 1080 Pixels Full HD VA Panel HDMI DisplayPort Monitor
By Samsung
Order Code:
ZT5513670S
£155.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
155.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/odyssey-g3-24in-1920-x-1080-pixels-full-hd-va-panel-hdmi-displayport-monitor/p/ZT5513670S
Add to quotation
View all Computer Monitors
Description
Samsung Odyssey G3 24 Inch 1920 x 1080 Pixels Full HD VA Panel HDMI DisplayPort Monitor
Tags:
#NewProduct
Specifications
Specifications for Odyssey G3 24in 1920 x 1080 Pixels Full HD VA Panel HDMI DisplayPort Monitor
Built-In Speakers
No
Colour
Black
Display Port
1
Panel Type
VA
Resolution
1920x1080
FHD
Dimensions With Stand
544x234.2x498.7mm
Response Time
1ms
Aspect Ratio
16:9
Contrast Ratio
3000:1
Size Range
24-26.9in
Weight
2.4kg
Product Type
Desktop Monitors
VA Monitor
Weight With Stand
3.9kg
Height Adjustable
120mm
Dimensions (W x D x H)
544x92x333.3mm
Monitor Size
24in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome