Odyssey G51C 27in HDMI DP Gaming Monitor

Order Code: ZT3526249S

£329.99 Inc VAT (20%)


Description

Samsung Odyssey G51C 27 Inch 2560 x 1440 Pixels VA Panel 1ms Response Time HDMI DisplayPort Gaming Monitor

Specifications for Odyssey G51C 27in HDMI DP Gaming Monitor
  • Contrast Ratio
    3000:01:00
  • Dimensions (W x D x H)
    618.2x92.4x376.9mm
  • Colour
    Black
  • Display Port
    1
  • Response Time
    1ms
  • Aspect Ratio
    16:09:00
  • Size Range
    27-27.9in
  • Weight With Stand
    4.8kg
  • Weight
    3.3kg
  • Resolution
    2560x1440
    QHD
  • Form
    LED Monitor
  • Type
    Desktop Monitors
  • Monitor Size
    27in
  • Dimensions With Stand
    618.2x234.2x520.6mm
  • Panel Type
    VA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome