Odyssey G51C 32in HDMI DP Gaming Monitor

Order Code: ZT4972806S

£309.99 Inc VAT (20%)


Description

Samsung Odyssey G51C 32 Inch 2560 x 1440 Pixels Quad HD VA Panel HDR10 HDMI DisplayPort Gaming Monitor

Specifications for Odyssey G51C 32in HDMI DP Gaming Monitor
  • Product Type
    Desktop Monitors
  • Panel Type
    VA
  • Monitor Size
    32in
  • Resolution
    QHD
    2560x1440
  • Weight With Stand
    6.2kg
  • Colour
    Black
  • Contrast Ratio
    3000:01:00
  • Dimensions (W x D x H)
    719.2x93.7x434.8mm
  • Aspect Ratio
    16:9
  • Weight
    4.5kg
  • Response Time
    1ms
  • Display Port
    1
  • Dimensions With Stand
    719.2x248.8x597.4mm
  • Vesa Mount Size
    100x100mm
  • Size Range
    32-32.9in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome