Odyssey Oled G6 27in 2560 x 1440 Pixels Quad HD FreeSync Premium Pro HDMI DisplayPort Monitor

Order Code: ZT5513683S

£899.99 Inc VAT (20%)
£959.996% off


Description

Samsung Odyssey OLED G6 27 Inch 2560 x 1440 Pixels Quad HD FreeSync Premium Pro HDMI DisplayPort Monitor

Specifications for Odyssey Oled G6 27in 2560 x 1440 Pixels Quad HD FreeSync Premium Pro HDMI DisplayPort Monitor
  • Weight With Stand
    6.9kg
  • Weight
    3.8kg
  • Panel Type
    OLED
  • USB Port
    2
  • Colour
    Silver
  • Dimensions With Stand
    611.7x263.5x554.2mm
  • Height Adjustable
    120mm
  • Product Type
    Desktop Monitors
    OLED Monitor
  • Aspect Ratio
    16:9
  • Dimensions (W x D x H)
    611.7x49.2x353.8mm
  • Built-In Speakers
    No
  • Size Range
    27-27.9in
  • Resolution
    2560x1440
    QHD
  • Monitor Size
    27in
  • Display Port
    1
  • Contrast Ratio
    1000000, 1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome