P1 24P1 Computer Monitor 605 Cm (238") 1920 X 1080 Pixels Full HD Led Black

Order Code: ZT1523281S

£159.99 Inc VAT (20%)


Description

AOC P1 24P1. Display diagonal: 60.5 cm (23.8"), Display resolution: 1920 x 1080 pixels, HD type: Full HD, Display technology: LED, Display surface: Matt, Response time: 5 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in speaker(s). Built-in USB hub, USB hub version: 3.2 Gen 1 (3.1 Gen 1). VESA mounting, Height adjustment. Product colour: Black

Specifications for P1 24P1 Computer Monitor 605 Cm (238") 1920 X 1080 Pixels Full HD Led Black
  • Colour
    Black
  • Weight
    4.6kg
  • Dimensions
    519 x 202 x 539mm
  • Form
    Ips Monitor
  • Warranty
    3 Year Warranty
  • Type
    Desktop Monitors
  • Built-In Speakers
    2x2w
  • Panel Type
    IPS
  • Monitor Size
    23.8in
  • Contrast Ratio
    1000:01:00
  • Aspect Ratio
    16:09:00
  • Resolution
    Yes
    1920x1080
  • Size Range
    23-23.9in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome