P1557Ki 4500 Lumens HDMI USB Projector

Order Code: ZT3524885S

£799.99 Inc VAT (20%)


Description

Acer P1557Ki DLP 1080p Full HD 4500 ANSI Lumens HDMI USB Projector

Specifications for P1557Ki 4500 Lumens HDMI USB Projector
  • Weight
    2.9kg
  • Product Type
    Digital Projectors
  • Brightness
    4500Lumens
  • Colour
    White
  • Projection Distance
    1-7.5m
  • Lamp Life
    4000/10000hours
  • Built-In Speakers
    1x10w
  • Form
    Standard Projector
  • Native Resolution
    1080p Full HD (1920x1080)
  • Projection Screen Size
    0.784-7.62m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome