Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
P2 23.8in Fhd VA HDMI DP VGA Monitor
By AOC
Order Code:
ZT3525343S
£129.99
Inc VAT (20%)
£149.99
13% off
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/p2-23-8in-fhd-va-hdmi-dp-vga-monitor/p/ZT3525343S
Add to quotation
View all Computer Monitors
Description
AOC P2 24P2QM 23.8 Inch 1920 x 1080 Pixels Full HD VA Panel HDMI DisplayPort VGA LED Monitor
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for P2 23.8in Fhd VA HDMI DP VGA Monitor
Size Range
23-23.9in
Aspect Ratio
16:09:00
Display Port
Yes
Dimensions With Stand
384.4-513x200.1x540.2mm
Weight
4.75kg
Built-In Speakers
2x2w
Resolution
1920x1080
Form
LED Monitor
Colour
Black
Panel Type
VA
Contrast Ratio
3000:01:00
Type
Desktop Monitors
Monitor Size
23.8in
Environment Support
ENERGY STAR Certified
Dimensions (W x D x H)
326.4x50.7x540.2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome