P2 Q27P2Q 27 Inch 2560 x 1440 Pixels Quad HD Resolution 75Hz Refresh Rate 4ms Response Time HDMI VGA USB DisplayPort Monitor

Order Code: ZT1533677S

£199.99 Inc VAT (20%)
£229.9913% off


Description

AOC P2 Q27P2Q 27 Inch 2560 x 1440 Pixels Quad HD Resolution 75Hz Refresh Rate 4ms Response Time HDMI VGA USB DisplayPort Monitor Designed for professional users, the Q27P2Q features a flat 27'' IPS/3FL panel with stunning QHD resolution and wide viewing angles of 178∞/178∞ in a slim, elegant, 3-sided frameless design that can be tilted, swiveled, and height adjusted to the ideal viewing position. Feature-rich, it includes a USB 3.2 hub, is compatible with VGA, HDMI, and DP, and includes eye-friendly technologies such as Low Blue Mode and Flicker-Free.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for P2 Q27P2Q 27 Inch 2560 x 1440 Pixels Quad HD Resolution 75Hz Refresh Rate 4ms Response Time HDMI VGA USB DisplayPort Monitor
  • MFR Part No.
    8AOQ27P2Q
  • Colour
    Black
  • Weight
    5.98kg
  • Type
    Desktop Monitors
  • Contrast Ratio
    1000:1
  • Resolution
    2560x1440
    QHD
  • Aspect Ratio
    16:9
  • Panel Type
    IPS
  • Dimensions (W x D x H)
    613.6x51.1x369.5mm
  • Built-In Speakers
    2 x 2w
  • Monitor Size
    27in
  • Size Range
    27-27.9in
  • Product Type
    IPS Monitor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome