P24h30 23.8in HDMI DP USB Hub Monitor

Order Code: ZT3525808S

£399.99 Inc VAT (20%)


Description

Lenovo ThinkVision P24h-30 23.8 Inch 2560 x 1440 Pixels Quad HD IPS Panel 4ms Response Time HDMI DisplayPort UBS Hub Monitor

Specifications for P24h30 23.8in HDMI DP USB Hub Monitor
  • Display Port
    Yes
  • Weight
    3.8kg
  • Weight With Stand
    5.7kg
  • Contrast Ratio
    1000:01:00
  • Type
    Desktop Monitors
  • Panel Type
    IPS
  • Response Time
    4ms
  • Environment Support
    ENERGY STAR Certified
  • Dimensions (W x D x H)
    539.5x46.5x323.7mm
  • Height Adjustable
    155mm
  • Resolution
    QHD
    2560x1440
  • Monitor Size
    23.8in
  • Built-In Speakers
    No
  • Colour
    Black
  • Size Range
    23-23.9in
  • Form
    LED Monitor
  • Aspect Ratio
    16:09:00
  • USB Port
    USB-C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome