Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
P24q30 23.8in Qhd HDMI DP USB Monitor
By Lenovo
Order Code:
ZT3525893S
£339.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
339.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/p24q30-23-8in-qhd-hdmi-dp-usb-monitor/p/ZT3525893S
Add to quotation
View all Computer Monitors
Description
Lenovo ThinkVision P24q-30 23.8 Inch Quad HD HDMI DisplayPort USB Monitor
Specifications
Specifications for P24q30 23.8in Qhd HDMI DP USB Monitor
Panel Type
IPS
Dimensions (W x D x H)
539.5x46.5x323.7mm
Monitor Size
23.8in
Display Port
Yes
Weight
3.8kg
USB Port
Yes
Form
IPS Monitor
Aspect Ratio
16:09:00
Contrast Ratio
1000:01:00
Dimensions With Stand
539.5x199.7x348.8mm
Type
Desktop Monitors
Size Range
23-23.9in
Colour
Black
Resolution
QHD
2560x1440
Weight With Stand
5.7kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome