P27h30 27in HDMI DP USB-C LED Monitor

Order Code: ZT3525635S

£459.99 Inc VAT (20%)


Description

Lenovo ThinkVision P27h-30 27 Inch 2560 x 1440 Pixels Quad HD Resolution IPS Panel HDMI DisplayPort USB-C LED Monitor

Specifications for P27h30 27in HDMI DP USB-C LED Monitor
  • Aspect Ratio
    16:09:00
  • Weight With Stand
    7kg
  • USB Port
    USB-C
  • Contrast Ratio
    1000:01:00
  • Size Range
    27-27.9in
  • Type
    Desktop Monitors
  • Colour
    Raven Black
  • Panel Type
    IPS
  • Resolution
    QHD
    2560x1440
  • Monitor Size
    27in
  • Dimensions (W x D x H)
    612.14x205.74x535.94mm
  • Weight
    4.9kg
  • Form
    LED Monitor
  • Display Port
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome