Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
P3 34" HDMI DP USB-C Gaming Monitor
By AOC
Order Code:
ZT4796409S
£399.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
399.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/p3-34-inch-hdmi-dp-usb-c-gaming-monitor/p/ZT4796409S
Add to quotation
View all Computer Monitors
Description
AOC P3 34 Inch 3440 x 1440 Pixels Ultra Wide Quad HD VA Panel HDMI DisplayPort USB-C Gaming Monitor
Specifications
Technical Information
Specifications for P3 34" HDMI DP USB-C Gaming Monitor
Product Type
Desktop Monitors
Monitor Size
34in
Contrast Ratio
3000:01:00
Resolution
QHD
Display Port
1
Colour
Black
USB Port
Yes
Height Adjustable
150mm
Dimensions With Stand
808.34x275.13x611.03mm
Response Time
4ms (GTG)
Built-In Speakers
2x 5w
Aspect Ratio
21:9
Panel Type
VA
Vesa Mount Size
100x100mm
Size Range
34in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome