Pa27Ac Computer Monitor 686 Cm (27") 2560 X 1440 Pixels Quad HD Led Black Grey

Order Code: ZT1523750S

£929.99 Inc VAT (20%)


Description

ASUS PA27AC. Display diagonal: 68.6 cm (27"), Display resolution: 2560 x 1440 pixels, HD type: Quad HD, Display technology: LED. Display: LCD. Response time: 5 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in speaker(s). VESA mounting, Height adjustment. Product colour: Black, Grey

Specifications for Pa27Ac Computer Monitor 686 Cm (27") 2560 X 1440 Pixels Quad HD Led Black Grey
  • Colour
    Black/Grey
  • Type
    Desktop Monitors
  • Dimensions
    614 x 221 x 353mm
  • Weight
    5.4kg
  • Form
    Ips Monitor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome