Philips B Line 245B1 LED display 23.8 Inch 2560 x 1440 pixels Quad HD Black

Order Code: ZT1539660S

£199.99 Inc VAT (20%)
£239.9916.5% off


Description

Philips B Line 245B1 LED display 23.8 Inch 2560 x 1440 pixels Quad HD Black Crystal-clear vision to get more done.
Get your best work done with this Philips monitor. Crystal-clear QHD gives the space and clarity for your work. Loaded with features to improve productivity and sustainability. Eye comfort features with TUV certified to reduce eye fatigue.

See full description
Specifications for Philips B Line 245B1 LED display 23.8 Inch 2560 x 1440 pixels Quad HD Black
  • Colour
    Black
  • Type
    Desktop Monitors
  • Weight
    3.2kg
  • Weight With Stand
    4.78kg
  • Form
    LED Monitor
  • Panel Type
    IPS
  • Dimensions With Stand
    540x205x501mm
  • Built-In Speakers
    2x 2w
  • Resolution
    QHD
    2560x1440
  • Aspect Ratio
    16, 9
  • Environment Support
    ENERGY STAR Certified
  • Contrast Ratio
    1000, 1
  • Monitor Size
    23.8in
  • Size Range
    23-23.9in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome