Predator X34V 34in Oled HDMI DP Monitor

Order Code: ZT4972823S

£1,199.99 Inc VAT (20%)


Description

ACER Predator X34Vbmiiphuzx 34 Inch 3440 x 1440 Pixels UltraWide Quad HD OLED FreeSync Premium HDMI DisplayPort Gaming Monitor

Specifications for Predator X34V 34in Oled HDMI DP Monitor
  • Product Type
    Desktop Monitors
  • Built-In Speakers
    Yes
  • Vesa Mount Size
    100x100mm
  • Colour
    Black
  • Aspect Ratio
    21:9
  • Panel Type
    OLED
  • Display Port
    1
  • Contrast Ratio
    1500000, 1
  • Resolution
    UWQHD
    3440x1440
  • Monitor Size
    34in
  • Size Range
    32-34.9in
  • Environment Support
    ENERGY Star Certified
  • USB Port
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome