Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
Predator X34V3 34in HDMI DP USB-C Monitor
By Acer
Order Code:
ZT5364069S
£1,099.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
1099.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/predator-x34v3-34in-hdmi-dp-usb-c-monitor/p/ZT5364069S
Add to quotation
View all Computer Monitors
Description
Acer X Predator X34V3 34 Inch 3440 x 1440 Pixels VA Panel FreeSync HDMI DisplayPort USB-C Monitor
Specifications
Specifications for Predator X34V3 34in HDMI DP USB-C Monitor
Product Type
Desktop Monitors
Aspect Ratio
21:9
Monitor Size
34in
Resolution
3440x1440
WQHD
Height Adjustable
Yes
Response Time
1ms
Built-In Speakers
Yes
Weight
5.96kg
Contrast Ratio
4000, 1
Colour
Black
Vesa Mount Size
100x100mm
Weight With Stand
8.08kg
Panel Type
VA
Dimensions With Stand
806.1x325.6x577.3mm
Display Port
1
USB Port
Yes
Size Range
32-34.9in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome