ProArt Display PA329CV Monitor 32 Inch

Order Code: ZT2120799S

£819.99 Inc VAT (20%)


Description

ASUS ProArt Display PA329CV Monitor 32 Inch ProArt Display PA329CV is a 32-inch monitor designed to satisfy the needs of creative professionals, from photo and video editing to graphic design. ProArt Display PA329CV is factory calibrated and Calman Verified to deliver superb colour accuracy (?E < 2). It also provides industry-standard 100% sRGB / 100% Rec. 709 colour space coverage. The integrated USB-C port supports data transfers, DisplayPort and also support 90W power delivery via one cable provides convenient solution and C-clamp design keep your desk area tidy. PA329CV makes it easy to achieve the exact look you desire quickly, easily and precisely.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for ProArt Display PA329CV Monitor 32 Inch
  • Dimensions (W x D x H)
    727x68x428mm
  • Type
    Desktop Monitors
  • Dimensions With Stand
    727x245x471-601mm
  • Panel Type
    IPS
  • Form
    IPS Monitor
  • Weight
    8.03kg
  • Contrast Ratio
    1000:01:00
  • Colour
    Black
  • Built-In Speakers
    2x2w
  • Monitor Size
    32in
  • Resolution
    3840x2160
    UHD
  • Size Range
    32-34.9in
  • Aspect Ratio
    16:09:00

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome