ProArt PA278CV Monitor 27 Inch

Order Code: ZT1531618S

£359.99 Inc VAT (20%)


Description

ASUS ProArt PA278CV Monitor 27 Inch ProArt Display PA278CV is a 27-inch monitor designed to satisfy the needs of creative professionals, from photo and video editing to graphic design. ProArt Display PA278CV is factory calibrated and Calman Verified to deliver superb colour accuracy (?E < 2). It also provides industry-standard 100% sRGB / 100% Rec. 709 colour space coverage. The integrated USB-C port supports data transfers, DisplayPort and also support 65W power delivery via one cable provides convenient solution and keep your desk area tidy. PA278CV makes it easy to achieve the exact look you desire quickly, easily and precisely.

See full description
Specifications for ProArt PA278CV Monitor 27 Inch
  • Form
    Ips Monitor
  • Warranty
    3 Year Warranty
  • Weight
    5.5kg
  • Type
    Desktop Monitors
  • Colour
    Black/Silver
  • Dimensions (W x D x H)
    615x54x372mm
  • Contrast Ratio
    1000:01:00
  • Weight With Stand
    8.4kg
  • Dimensions With Stand
    615x228x374-524mm
  • Built-In Speakers
    2x2w
  • Size Range
    27-27.9in
  • Aspect Ratio
    16:09:00
  • Resolution
    2560x1440
  • Panel Type
    IPS
  • Monitor Size
    27in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome