ProArt PA329C 32IN 4K USB C Monitor

Order Code: ZT1531554S

£1,299.99 Inc VAT (20%)


Description

Asus ProArt PA329C 32IN 4K USB C Monitor The ASUS ProArt™ PA329C 4K UHD HDR professional monitor delivers accurate and brilliant colour reproduction and is designed for graphics professionals. PA329C is ideal for high-end video editing, thanks to a wide colour gamut of 100% Rec.709 and 100% Adobe RGB for exceptional colour fidelity. Up to 600 nits of brightness and VESA DisplayHDR 600 certified provides lifelike experience. ProArt PA329C features USB-C™ port supports data transfers, DisplayPort and also support 60W power delivery. Advanced ProArt™ calibration technology and factory pre-calibrated to ensures outstanding colour accuracy (?E < 2). With Windows- and Mac OS-certified, PA329C is ideal for photographers, colourists, graphic designers, and film editors.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for ProArt PA329C 32IN 4K USB C Monitor
  • Colour
    Black
  • Type
    Desktop Monitors
  • Weight
    8.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome