Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
PSG Desktop Accessories HP 9.5MM AIO 705/800 G2SLIM DVD WTR
By Hewlett Packard
Order Code:
ZT1121620S
£61.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£61.99
0%
5 +
£57.03
8%
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
61.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/psg-desktop-accessories-hp-9-5mm-aio-705-800-g2slim-dvd-wtr/p/ZT1121620S
Add to quotation
View all Computer Monitors
Description
HP 9.5MM AIO 705/800 G2SLIM DVD WTR
Tags:
#BulkDiscount
Specifications
Specifications for PSG Desktop Accessories HP 9.5MM AIO 705/800 G2SLIM DVD WTR
Width
128mm
Weight
140g
Height
9.5mm
Depth
127mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome