Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
Q-Line Basic 50" 4K HDMI USB Display
By Philips
Order Code:
ZT4792575S
£999.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
999.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/q-line-basic-50-inch-4k-hdmi-usb-display/p/ZT4792575S
Add to quotation
View all Computer Monitors
Description
Philips Q-Line 50 Inch 3840 x 2160 Pixels 4K Ultra HD VA Panel HDMI DVI USB Basic Signage Display
Specifications
Technical Information
Specifications for Q-Line Basic 50" 4K HDMI USB Display
Type
Public Display Monitors
HDMI Ports
2
Contrast Ratio
4000:01:00
Aspect Ratio
16:09:00
Form
VA Monitor
Size
50in
Weight
14.25kg
Orientation
Landscape and Portrait
Resolution
3840x2160
Built-In Speakers
2x 10w RMS
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome