Q24P2Q 23.8 Inch 2560 x 1440 1440p Quad HD 75Hz IPS Async MM HA HDMI VGA DP USB LED Monitor Black

Order Code: ZT1533524S

£199.99 Inc VAT (20%)


Description

AOC Q24P2Q 23.8 Inch 2560 x 1440 1440p Quad HD 75Hz IPS Async MM HA HDMI VGA DP USB LED Monitor Black Stunning picture quality and productivity-boosting features in a 23.8î QHD display.
The Q24P2Q offers professionals a wide array of convenient features to help them get the most out of every work day. Equipped with a flat 23.8î IPS/3FL panel with QHD resolution, it features a slim, 3-sided frameless design with wide viewing angles of 178∞/178∞. Tiltable, swivelable, and height-adjustable, it includes a USB 3.2 hub and provides ergonomic comfort as well as eye-friendly features such as Low Blue Mode and Flicker-Free technology.

See full description
Specifications for Q24P2Q 23.8 Inch 2560 x 1440 1440p Quad HD 75Hz IPS Async MM HA HDMI VGA DP USB LED Monitor Black
  • Type
    Desktop Monitors
  • Weight
    5.14kg
  • Colour
    Black
  • Display Port
    Yes
  • Resolution
    QHD
    2560x1440
  • USB Port
    Yes
  • Built-In Speakers
    2x2w
  • Size Range
    23-23.9in
  • Dimensions (W x D x H)
    540.2x50.7x326.4mm
  • Monitor Size
    23.8in
  • Dimensions With Stand
    540.2x200.1x513mm
  • Panel Type
    IPS
  • Form
    LED Monitor
  • Aspect Ratio
    16:09:00
  • Contrast Ratio
    1000:01:00

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome