Q24V4EA 23.8in IPS DP HDMI LED Monitor

Order Code: ZT3525466S

£143.99 Inc VAT (20%)


Description

AOC V4 Q24V4EA 23.8 Inch 2560 x 1440 Pixels 2K Ultra HD Resolution 75Hz Refresh Rate 4ms Response Time HDMI DisplayPort LED Monitor

Specifications for Q24V4EA 23.8in IPS DP HDMI LED Monitor
  • Resolution
    2560x1440
  • Size Range
    23-23.9in
  • Weight
    3.45kg
  • Contrast Ratio
    1000:01:00
  • Aspect Ratio
    16:09:00
  • Monitor Size
    23.8in
  • Display Port
    Yes
  • Form
    LED Monitor
  • Type
    Desktop Monitors
  • Response Time
    4ms
  • Colour
    Black
  • Built-In Speakers
    2x2w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome