Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
Q27G2E 27in VA HDMI DP Gaming Monitor
By AOC
Order Code:
ZT3525336S
£204.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
204.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/q27g2e-27in-va-hdmi-dp-gaming-monitor/p/ZT3525336S
Add to quotation
View all Computer Monitors
Description
AOC G2 Q27G2E 27 Inch 2560 x 1440 Pixels Quad HD VA Panel HDMI DisplayPort Gaming Monitor
Specifications
Technical Information
Specifications for Q27G2E 27in VA HDMI DP Gaming Monitor
Colour
Black/Red
Resolution
2560x1440
QHD
Dimensions With Stand
612.5x227.4x464.6mm
Monitor Size
27in
Contrast Ratio
3000:01:00
Form
Curved LCD Monitor
Size Range
27-27.9in
Response Time
1ms
Type
Desktop Monitors
Height Adjustable
130mm
Display Port
1
Vesa Mount Size
100x100mm
Panel Type
VA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome