Q27P3QW 27in HDMI DP Webcam Monitor

Order Code: ZT3525366S

£279.99 Inc VAT (20%)


Description

AOC Q27P3QW 27 Inch 2560 x 1440 Pixels Quad HD IPS Panel 75Hz Refresh Rate HDMI DisplayPort Built-in Webcam Monitor

Specifications for Q27P3QW 27in HDMI DP Webcam Monitor
  • Contrast Ratio
    1000:01:00
  • Aspect Ratio
    16:09:00
  • Panel Type
    IPS
  • Type
    Desktop Monitors
  • Additional Features
    Built in Camera
  • Form
    LED Monitor
  • Vesa Mount Size
    100x100mm
  • Resolution
    2560x1440
    QHD
  • Monitor Size
    27in
  • USB Port
    Yes
  • Display Port
    1
  • Height Adjustable
    150mm
  • Response Time
    1ms
  • Colour
    Black
  • Dimensions With Stand
    613.8x200.1x412.96-561.24mm
  • Size Range
    27-27.9in
  • Built-In Speakers
    2x5w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome