Q27V4EA 27 INCH IPS HDMI Monitor

Order Code: ZT1533651S

£189.99 Inc VAT (20%)


Description

AOC Q27V4EA 27 INCH IPS HDMI Monitor Thin and sleek 27î IPS monitor with stunning visual and wide viewing angles
The Q27V4EA boasts a 3-sides frameless and flat 27î IPS display with QHD resolution, into a minimal, compact design. Packed with features, this model includes easy-on-the-eye technologies like Flicker-Free and Low Blue Light, Adaptive Synch and 75Hz refresh rate.

Specifications for Q27V4EA 27 INCH IPS HDMI Monitor
  • MFR Part No.
    8AOQ27V4EA
  • Colour
    Black
  • Weight
    4.65kg
  • Type
    Desktop Monitors
  • Form
    LCD Monitor
  • Monitor Size
    27in
  • Vesa Mount Size
    100x100mm
  • Aspect Ratio
    16:09:00
  • Resolution
    QHD
    2560x1440
  • Dimensions (W x D x H)
    613.7x46.3x364.2mm
  • Built-In Speakers
    2x2w
  • Height Adjustable
    No
  • Contrast Ratio
    1000:01:00
  • Display Port
    1
  • Dimensions With Stand
    613.7x187.2x462mm
  • Size Range
    27-27.9in
  • Panel Type
    IPS