Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
R500 31.5in VA Fsync HDMI VGA Monitor
By Samsung
Order Code:
ZT3525852S
£249.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
249.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/r500-31-5in-va-fsync-hdmi-vga-monitor/p/ZT3525852S
Add to quotation
View all Computer Monitors
Description
Samsung R500 31.5 Inch 1920 x 1080 Pixels Full HD VA Panel FreeSync HDMI VGA Curved Monitor
Specifications
Specifications for R500 31.5in VA Fsync HDMI VGA Monitor
Dimensions With Stand
712x261.7x521.6mm
Vesa Mount Size
75x75mm
Panel Type
VA
Built-In Speakers
No
Size Range
32-34.9in
Monitor Size
31.5in
Contrast Ratio
3000:01:00
Weight
5.1kg
Type
Desktop Monitors
Weight With Stand
5.9kg
Colour
Blue/Grey
Response Time
4ms
Resolution
Yes
1920x1080
Form
Curved LED Monitor
Aspect Ratio
16:09:00
Height Adjustable
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome