Rog StriX XG27ACS Gaming Monitor

Order Code: ZT4782502S

£399.99 Inc VAT (20%)


Description

ASUS ROG Strix XG27ACS 27 Inch 2560 x 1440 Pixels Quad HD IPS HDMI DisplayPort USB-C Gaming Monitor

Specifications for Rog StriX XG27ACS Gaming Monitor
  • Type
    Desktop Monitors
  • Display Port
    Yes
  • USB Port
    Yes
  • Product Type
    IPS Monitor
  • Resolution
    2560x1440
    WQHD
  • Colour
    Black
  • Monitor Size
    27in
  • Response Time
    1ms (GTG)
  • Panel Type
    IPS
  • Contrast Ratio
    1000:1
  • Aspect Ratio
    16:9
  • Dimensions (W x D x H)
    614.8x60.1x367.1mm
  • Height Adjustable
    Yes
  • Vesa Mount Size
    100x100mm
  • Weight
    3.93kg
  • Dimensions With Stand
    614.8x218.8x512.9mm
  • Weight With Stand
    6.61kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome