S Line 243S1 23.8in HDMI DP USB-C Monitor

Order Code: ZT3527141S

£249.99 Inc VAT (20%)


Description

Philips S Line 243S1 23.8 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI DisplayPort USB-C Height Adjustable Monitor

Specifications for S Line 243S1 23.8in HDMI DP USB-C Monitor
  • Built-In Speakers
    2x2w
  • Type
    Desktop Monitors
  • Weight With Stand
    5.28kg
  • Display Port
    Yes
  • Weight
    3.42kg
  • USB Port
    USB-C
  • Form
    LCD Monitor
  • Dimensions With Stand
    540x205x482mm
  • Aspect Ratio
    16:09:00
  • Contrast Ratio
    1000:01:00
  • Size Range
    23-23.9in
  • Panel Type
    IPS
  • Environment Support
    ENERGY STAR Certified
  • Dimensions (W x D x H)
    540x51x323mm
  • Colour
    Black
  • Monitor Size
    23.8in
  • Resolution
    Yes
    1920x1080

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome