S Line 272S1AE LED display 27 Inch 1920 x 1080 pixels Full HD LCD Black

Order Code: ZT1539970S

£149.99 Inc VAT (20%)
£169.9911.5% off


Description

Philips S Line 272S1AE LED display 27 Inch 1920 x 1080 pixels Full HD LCD Black Reliable and essential.
Philips S Line monitor gives essential features for daily productivity and work comfortably. Virtually frameless with crisp FHD for an extended and clear view. EasyRead and Eye comfort with TUV certified to reduce eye fatigue.

Specifications for S Line 272S1AE LED display 27 Inch 1920 x 1080 pixels Full HD LCD Black
  • Aspect Ratio
    16:9
  • Environment Support
    ENERGY STAR Certified
  • Panel Type
    IPS
  • Weight
    4.13kg
  • Colour
    Black
  • Dimensions With Stand
    613x205x537mm
  • Product Type
    LED Monitor
    Desktop Monitors
  • Built-In Speakers
    2 x 2w
  • Size Range
    27-27.9in
  • Monitor Size
    27in
  • Weight With Stand
    6kg
  • Resolution
    1920x1080
    Yes
  • Dimensions (W x D x H)
    613x51x366mm
  • Contrast Ratio
    1000:01:00

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome