S24A336NHU 24in Fhd VA HDMI VGA Monitor

Order Code: ZT3526623S

£111.99 Inc VAT (20%)


Description

Samsung S24A336NHU 24 Inch 1920 x 1080 Pixels Full HD Resolution 5ms Response Time VA Panel HDMI VGA Monitor

Specifications for S24A336NHU 24in Fhd VA HDMI VGA Monitor
  • Size Range
    24-26.9in
  • Resolution
    1920x1080
    Yes
  • Built-In Speakers
    No
  • Weight
    2.8kg
  • Response Time
    5ms
  • Contrast Ratio
    3000:01:00
  • Form
    LED Monitor
  • Dimensions (W x D x H)
    551x30.4x332mm
  • Aspect Ratio
    16:09:00
  • Type
    Desktop Monitors
  • Monitor Size
    24in
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome