S25BG400 25in Fhd HDMI DP Gaming Monitor

Order Code: ZT3525467S

£259.99 Inc VAT (20%)


Description

Samsung Odyssey S25BG400 25 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI DisplayPort Gaming Monitor

Specifications for S25BG400 25in Fhd HDMI DP Gaming Monitor
  • Colour
    Black
  • Dimensions With Stand
    558.5x244.8x552.9mm
  • Weight
    2.8kg
  • Size Range
    24-26.9in
  • Weight With Stand
    4.5kg
  • Type
    Desktop Monitors
  • Response Time
    1ms
  • Contrast Ratio
    1000:01:00
  • Resolution
    1920x1080
    Yes
  • Display Port
    1
  • Aspect Ratio
    16:09:00
  • Dimensions (W x D x H)
    558.5x85.4x341.1mm
  • Monitor Size
    25in
  • Form
    LED Monitor
  • Built-In Speakers
    No
  • Vesa Mount Size
    100x100mm
  • Panel Type
    IPS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome