S6 34in Dqhd HDMI DP TB4 USB Monitor

Order Code: ZT4972724S

£699.99 Inc VAT (20%)


Description

Samsung ViewFinity S6 34 Inch 3440 x 1440 Pixels VA Panel Dual Quad HD FreeSync HDMI DisplayPort Thunderbolt 4 USB Monitor

Specifications for S6 34in Dqhd HDMI DP TB4 USB Monitor
  • Product Type
    Desktop Monitors
  • Dimensions (W x D x H)
    806.6x125x369.4mm
  • Aspect Ratio
    21:9
  • Resolution
    UWQHD
    3440x1440
  • Size Range
    34-34.9in
  • Vesa Mount Size
    100x100mm
  • Panel Type
    VA
  • Dimensions With Stand
    806.6x241x561.5mm
  • Monitor Size
    34in
  • Contrast Ratio
    3000:01:00
  • Weight
    5.3kg
  • Display Port
    1
  • Response Time
    5ms
  • Built-In Speakers
    5w
  • Weight With Stand
    8.1kg
  • Height Adjustable
    Yes
  • Environment Support
    ENERGY STAR Certified
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome