Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
S6 ViewFinity 32in HDMI DP USB-C Monitor
By Samsung
Order Code:
ZT5151560S
£379.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
379.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/s6-viewfinity-32in-hdmi-dp-usb-c-monitor/p/ZT5151560S
Add to quotation
View all Computer Monitors
Description
Samsung S6 ViewFinity 32 Inch 2560 x 1440 Pixels Quad HD IPS Panel HDMI DisplayPort USB-C Monitor
Specifications
Specifications for S6 ViewFinity 32in HDMI DP USB-C Monitor
Product Type
Desktop Monitors
Resolution
QHD
Display Port
1
Dimensions (W x D x H)
713.9x41.8x424.7mm
Response Time
5ms
Weight
4.7kg
USB Port
3
Dimensions With Stand
713.9x220x585mm
Size Range
32-34.9in
Contrast Ratio
1000:1
Height Adjustable
120mm
Colour
Black
Aspect Ratio
16:9
Panel Type
IPS
Monitor Size
32in
Weight With Stand
7.2kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome