S65VC 34in HDMI DP USB USB-C Monitor

Order Code: ZT3526332S

£799.99 Inc VAT (20%)


Description

Samsung S65VC ViewFinity 34 Inch 3440 x 1440 Pixels Wide Quad HD VA Panel HDMI DisplayPort USB-C USB Monitor

Specifications for S65VC 34in HDMI DP USB USB-C Monitor
  • Height Adjustable
    120mm
  • USB Port
    2
  • Form
    Curved VA Monitor
  • Weight With Stand
    8.1kg
  • Contrast Ratio
    3000:01:00
  • Panel Type
    VA
  • Aspect Ratio
    21:09:00
  • Monitor Size
    34in
  • Display Port
    1
  • Dimensions (W x D x H)
    806.6x125x369.4mm
  • Product Type
    Desktop Monitors
  • Size Range
    32-34.9in
  • Resolution
    3440x1440
    WQHD
  • Built-In Speakers
    Yes
  • Dimensions With Stand
    806.6x241x561.5mm
  • Response Time
    5ms
  • Weight
    5.3kg
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome