Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
SA322QU 31.5in FreeSync HDMI DP Monitor
By Acer
Order Code:
ZT4972797S
£249.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
249.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/sa322qu-31-5in-freesync-hdmi-dp-monitor/p/ZT4972797S
Add to quotation
View all Computer Monitors
Description
Acer SA322QU 31.5 Inch 2160 x 1440 Pixels IPS Panel ZeroFrame FreeSync HDMI DisplayPort Monitor
Specifications
Specifications for SA322QU 31.5in FreeSync HDMI DP Monitor
Product Type
Desktop Monitors
Size Range
32-34.9in
Weight With Stand
5.56kg
Aspect Ratio
16:9
Response Time
1ms
Dimensions With Stand
715x224x512mm
Built-In Speakers
2 x 2w
Resolution
WQHD
2560x1440
Panel Type
IPS
Contrast Ratio
1000:1
Monitor Size
32in
Display Port
1
Vesa Mount Size
75x75mm
Colour
Black
Weight
5.19kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome